Starter, Direct Online SIL, TeSys Island, 30A, AC-1,25A, AC-3, 11kW/15HP

Item #: 1667075

Cat #: TPRSS025

UPC:

Sign In or Register to view pricing and more.
Starter, Direct Online SIL, TeSys Island, 30 Amp, AC-1,25 Amp, AC-3, 11 kW/15 Horse Power

Overview

Starter, Direct Online SIL, TeSys Island, 30 Amp, AC-1,25 Amp, AC-3, 11 kW/15 Horse Power
TeSys island direct SIL starter, 3 poles, 9A/690V. Connected to a TPRBC bus coupler it controls, protects and monitors loads up to 9A and motors up to 4kW@400V / 5hp@480V. In association with a TPRSM001 module and an external safety device, it can be used for safety related systems conforming to IEC 61508. It provides motor protection functions including thermal overload (setting 0.18-9A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of switching cycles, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: TPRSS025

Specifications

Horsepower: 15
Amps: 25, 30
Wattage: 11 kW
Horsepower: 15
Wattage: 11 kW
Amps: 25, 30

Customer Reviews

No reviews for this product
(0)