8" LED Retrofit Downlight, 27-50K

Item #: 1667035

Cat #: 37033

UPC: 790492370339

Sign In or Register to view pricing and more.
Documents & Guides
8 Inch LED Retrofit Downlight, 10/13.5/17 Watt, 120-277V, 1000/1300/1650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White

Overview

8 Inch LED Retrofit Downlight, 10/13.5/17 Watt, 120-277V, 1000/1300/1650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 790492370339, 37033

Specifications

Lumens: 1000, 1300, 1650, Selectable
Wattage: 10, 17, 13.500, Selectable
Diameter: 8 in
Color Rendering Index (CRI): 90
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 1000, 1300, 1650, Selectable
Diameter: 8 in
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10, 17, 13.500, Selectable
Color Rendering Index (CRI): 90
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)