This product has been discontinued.

7.6kW, Energy Hub Inverter
Item #: 1666963
Cat #: SE7600H-USS3BBC14
UPC:
Documents & Guides
Energy Hub with Prism Technology, Single Phase Energy Hub, 7.6kW, w/ RGM and Consumption Monitoring, 5 year cellular plan
Sign In or Register to view pricing and more.
No associated products found.
Overview
Energy Hub with Prism Technology, Single Phase Energy Hub, 7.6kW, w/ RGM and Consumption Monitoring, 5 year cellular plan
A Breakthrough in Battery Backup. The superior performance of HD-Wave and StorEdge come together to offer advanced home storage. When installed with a battery and backup interface, the Energy Hub DC-coupled solution provides high energy yield, allowing larger installs. 200% DC oversizing allows for larger systems: energy that would normally be lost in an AC-coupled solution can now be redirected to a battery for optimizing self-consumption. 90.8% overall system efficiency. More loads can be backed up to 200A - full home or partial. Power stack batteries for increased production and storage to keep the entire home covered. Generator compatible. Pending firmware upgrade.
Also known as: SE7600H-USS3BBC14
Specifications
Phase: | 1 |
Wattage: | 7600 |
Depth: | 6.800 in |
Height: | 17.700 in |
Width: | 14.600 in |
Family / Style: | StorEdge |
Weight: | 26.200 lbs |
Phase: | 1 |
Depth: | 6.800 in |
Width: | 14.600 in |
Weight: | 26.200 lbs |
Wattage: | 7600 |
Height: | 17.700 in |
Family / Style: | StorEdge |
Customer Reviews
No reviews for this product
(0)