RadioRA 2 Neutral Wire Switch, 8A, Stone

Item #: 1666935

Cat #: RRD-8ANS-ST

UPC: 027557771771

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Stone.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Stone.
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in stone
Also known as: 027557771771, RRD-8ANS-ST

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: Stone
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Stone
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)