
Sign In or Register to view pricing and more.
Documents & Guides
70 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 92 CRI; 4200K
Overview
70 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 92 CRI; 4200K
Also known as: 045923281372, S4264
Specifications
Color Rendering Index (CRI): | 92 |
Wattage: | 70 |
Color Temperature: | 4200 (Cool White) |
Lumens: | 6600 |
Light Technology: | HID |
Dimmable: | No |
Base: | 2-Pin (G12) |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 4200 (Cool White) |
Light Technology: | HID |
Base: | 2-Pin (G12) |
Wattage: | 70 |
Lumens: | 6600 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)