Slip On Lock Nut, 1/2"

Item #: 1666742

Cat #: SON12EZ

UPC: 800388018730

Sign In or Register to view pricing and more.
Documents & Guides
Slip On Lock Nut, 1/2 Inch, 2 Pieces

Overview

Slip On Lock Nut, 1/2 Inch, 2 Pieces
Also known as: 800388018730, SON12EZ

Specifications

Width: 1 in
Depth: 2.500 in
Height: 0.500 in
Width: 1 in
Height: 0.500 in
Depth: 2.500 in

Customer Reviews

No reviews for this product
(0)