This product may not be available in all locations.
![IND LGT 120V/RES STD LENS R IND LGT 120V/RES STD LENS R](https://rexel-cdn.com/products/image.jpg?i=62FCB501-1472-490E-AD7E-ECC3E77B7940&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 60 Vac/dc, W1226, Red, Plastic, 22.5 mm, 120 Vac/dc at 60 Hz, 110 Vac/dc at 50 Hz
Overview
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 60 Vac/dc, W1226, Red, Plastic, 22.5 mm, 120 Vac/dc at 60 Hz, 110 Vac/dc at 50 Hz
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782113552606, E22H2X10
Specifications
Color: | Red |
Type: | Non-Metallic, Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Color: | Red |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Non-Metallic, Heavy-Duty |
Customer Reviews
No reviews for this product
(0)