Breaker, 150A, 3P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 166635

Cat #: EDB3150

UPC: 782116152780

Sign In or Register to view pricing and more.
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152780, EDB3150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 150
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)