This product may not be available in all locations.
Pilot Light, 30mm, Push to Test, Red Lens, 120VAC, Transformer
Item #: 16660
Cat #: 9001KT1R31
UPC: 785901036012
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Push to Test, Red Lens, 120 Volt AC, Transformer
Overview
Pilot Light, 30 mm, Push to Test, Red Lens, 120 Volt AC, Transformer
This red pilot light is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel and is delivered with push to test operator and plastic fresnel lens. It is supplied via internal transformer with 110V to 120V AC and it is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901036012, 9001KT1R31
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Volts AC: | 120 |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Push to Test, Pilot Light |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)