Busbar, 1-Phase, 100A, 57 Device per meter, 1 meter in Length

Item #: 166578

Cat #: 1492-A1B1

UPC: 612598713004

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, 100 Amp, 1 Phase, 1 Meter, Cuttable, For Use With 1492-FB Series B Fuse Holder and 1492-SP Series C Supplementary Protector

Overview

Bus Bar, 100 Amp, 1 Phase, 1 Meter, Cuttable, For Use With 1492-FB Series B Fuse Holder and 1492-SP Series C Supplementary Protector
Bulletin 1492-FB Fuse Holders are ideal for many OEM applications. Our fuse holders give you a safe and convenient means for installation of class CC, J, and midget fuses. Use our class CC and J holders for branch circuit protection. They are excellent for wire protection, small motor loads, and group protection of small motor loads.
Also known as: 612598713004, 1492-A1B1

Specifications

Type: Cuttable Copper, Busbar
Amps: 100
Family / Style: 1492
Mounting: DIN Rail
Phase: 1
Type: Cuttable Copper, Busbar
Family / Style: 1492
Phase: 1
Amps: 100
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)