3" Conduit Body Cover, Mogul Style, LB

Item #: 1665400
Cat #: PRBLB8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Body Cover, Mogul Style, Size: 3 inch, Material: Aluminum

Overview

Conduit Body Cover, Mogul Style, Size: 3 inch, Material: Aluminum
Also known as: PRBLB8

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)