BUSS FUSEBLOCK WAS 2096

Item #: 16652

Cat #: BM6031PQ

UPC: 051712137317

Documents & Guides
BUSS FUSEBLOCK WAS 209630A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUSS FUSEBLOCK WAS 209630A 600V Midget - 13/32" x 1-1/2" 1 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects
Also known as: 051712137317, BM6031PQ

Specifications

Family / Style: BM
Type: Fuse Block
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Family / Style: BM
Poles: 1
Material: Thermoplastic
Class: Midget
Type: Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)