12-1/2" Thickness Planer With Three Knife Cutter-Head
Item #: 1665135
Cat #: DW734
UPC: 028875207348
Sign In or Register to view pricing and more.
Documents & Guides
12-1/2" Thickness Planer With Three Knife Cutter-Head, Three-Knife Cutter Head With 10,000 RPM Cutter-Head Speed Provides 96 Cuts Per Inch, 6 Inch Depth Capacity, 15 Amp, Corded, Dust Hood Included
Overview
12-1/2" Thickness Planer With Three Knife Cutter-Head, Three-Knife Cutter Head With 10,000 RPM Cutter-Head Speed Provides 96 Cuts Per Inch, 6 Inch Depth Capacity, 15 Amp, Corded, Dust Hood Included
The DEWALT 12-1/2-in Thickness Planer with Three Knife Cutter-Head is powered by a 15 Amp motor for managing large, deep cuts in hardwood. Three-knife cutter head with speed of 10,000 rpm provides 96 cuts per inch, delivering one of the finest finishes of any mini table saw. Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy. Four-column carriage lock drastically reduces the movement that causes snipe. Extra-long infeed and outfeed tables provide 33-1/2-in of material support. Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass. Turret depth stop allows users to return to their most frequently used depths with ease.
Also known as: 028875207348, DW734
Specifications
Amps: | 15 |
Type: | Corded |
Amps: | 15 |
Type: | Corded |
Customer Reviews
No reviews for this product
(0)