Patch Panel, MDX Series, CAT 5e, 48 Port

Item #: 1665030

Cat #: 48458MDX-C5E

UPC: 763474183814

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, MDX Series, CAT 5e, 48 Port, 22 to 24 AWG, 2 RMU, Steel With Black Corrosion Resistant Finish

Overview

Patch Panel, MDX Series, CAT 5e, 48 Port, 22 to 24 AWG, 2 RMU, Steel With Black Corrosion Resistant Finish
Also known as: 763474183814, 48458MDX-C5E

Specifications

Gauge: 24, 22
Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Gauge: 24, 22
Size: 2RMU
Number of Ports: 48
Mounting: Rack
Color: Black
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)