Disconnect Enclosure, Three Door, 72.12" x 118.75" x 18.12"

Item #: 166484

Cat #: A72XM3EW18SSN4

UPC: 783510111366

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 3-Door, Free-Standing, NEMA 4x, Bulletin A28s4 (Stainless Type 4x Freestand Single Door Disconnect Enclosure), Size/Dims: 72.12" x 118.75" x 18.12", Material/Finish: Ss Type 304

Overview

Disconnect Enclosure, 3-Door, Free-Standing, NEMA 4x, Bulletin A28s4 (Stainless Type 4x Freestand Single Door Disconnect Enclosure), Size/Dims: 72.12" x 118.75" x 18.12", Material/Finish: Ss Type 304
Also known as: 783510111366, A72XM3EW18SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)