Safety Controller, GuardLogix, 5380, 1MB Standard, 0.5MB Safety Memory, 24 nodes, 8 I/Os

Item #: 1664408

Cat #: 5069-L310ERMS3

UPC: 889508554105

Documents & Guides
Safety Controller, Compact GuardLogix, 5380 SIL3/PLe, 1.0MB Standard & 0.5MB Safety Memory, 24 nodes, 8 I/Os, 4 axis
Sign In or Register to view pricing and more.

Overview

Safety Controller, Compact GuardLogix, 5380 SIL3/PLe, 1.0MB Standard & 0.5MB Safety Memory, 24 nodes, 8 I/Os, 4 axis
CompactLogix™ 5380 and Compact GuardLogix® 5380 controllers help enable faster system performance, capacity, productivity and security to meet the growing demands of smart machines and equipment for manufacturing. For industries such as Chemical, Food & Beverage, Life Sciences, Metals & Mining, Oil & Gas and Plastics, the CompactLogix 5380 Process controller is built for you. The Process controller helps reduce engineering effort with automatic diagnostics functionality, which allows you to subscribe and receive diagnostics information through FactoryTalk® View Site Edition without additional programming. Plus, tight integration with the PlantPAx® 5.0 system reduces the need to import Add-On Instructions. All CompactLogix 5380 and Compact GuardLogix 5380 controllers use the same development environment, Studio 5000 Logix Designer® application. The application combines elements of design into one standard framework and manages safety so that you can optimize productivity and reduce time to commission.  
Also known as: 889508554105, 5069-L310ERMS3

Specifications

Mounting: DIN Rail
Type: Safety Controller
Size: 1 MB/0.5 MB
Mounting: DIN Rail
Size: 1 MB/0.5 MB
Type: Safety Controller

Customer Reviews

No reviews for this product
(0)