Selector Switch, 2-Position, Key Operated, Operator Only, Momentary

Item #: 16644

Cat #: 9001KS34K1

UPC: 78590191372

Selector Switch, 2 Position, Key Operated, E10, Operator Only, Spring Return from Right, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Key Operated, E10, Operator Only, Spring Return from Right, 30 mm
This key selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black key operated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions spring return operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590191372, 9001KS34K1

Specifications

Color: Chrome
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Keyed, 2 Position, Selector Switch
Standards: California Proposition 65
Color: Chrome
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)