Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 1664087

Cat #: HFD3100V

UPC: 786679396469

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679396469, HFD3100V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)