This product may not be available in all locations.
Load Center, Main Breaker, 150A, 1PH, 24 Circuit, 25kAIC, NEMA 3R
Item #: 166399
Cat #: CH24B150R
UPC: 782113097763
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
150 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 782113097763, CH24B150R
Specifications
Type: | Main Breaker |
Family / Style: | CH |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 24 |
Interrupt Rating AC: | 25 kA |
Family / Style: | CH |
Phase: | 1 |
Amps: | 150 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)