![Cable to Cable PT Connector Cable to Cable PT Connector](https://rexel-cdn.com/products/ph37358g.jpg?i=8ACEE829-651C-4557-B771-977D7E19FD50&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Cable, Parallel Horizontal Connector, Type: PT, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 200.
Overview
Cable to Cable, Parallel Horizontal Connector, Type: PT, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 200.
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Also known as: 782856548416, PTC2Q2Q
Specifications
Family / Style: | PT |
Allowable Gauge Range: | 4/0 |
Family / Style: | PT |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)