Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs

Item #: 16637

Cat #: F44T124GVP

UPC: 783510360092

Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
The nVent HOFFMAN HOFF44T124GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510360092, F44T124GVP, gutter box, Gutter

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Number of Knockouts: 0
Color: Gray
Height: 4 in
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)