![1000W Toggle Dimmer, Fluorescent, Black 1000W Toggle Dimmer, Fluorescent, Black](https://rexel-cdn.com/products/image.jpg?i=781A7B81-EEBC-40FB-B1BF-FD89AD1F5244&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Black
Overview
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Black
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557190268, AYF-103P-BL
Specifications
Type: | 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Family / Style: | Ariadni |
Type: | 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming |
Mounting: | Surface |
Poles: | 1 |
Amps: | 8 |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Color: | Black |
Wattage: | 1000 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)