![HIGHBAY 18L 50K 70CRI 120-277V HK CR MNT HIGHBAY 18L 50K 70CRI 120-277V HK CR MNT](https://rexel-cdn.com/products/kbl3.jpg?i=67932F97-028C-45E8-B833-6CFA23F417DD&f=420)
HIGHBAY 18L 50K 70CRI 120-277V HK CR MNT
Item #:
1663579
Cat #:
KBL-B-UV-18L-50K-7-UL-10V
UPC:
849665042488
Sign In or Register to view pricing and more.
Documents & Guides
HIGHBAY 18L 50K 70CRI 120-277V HK CR MNT
Overview
HIGHBAY 18L 50K 70CRI 120-277V HK CR MNT
The KBL Series delivers extreme energy savings and exceptional lumen maintenance without sacrificing what’s important – better light and maintenance-free operation. With multiple lumen, CRI and CCT packages; as well as reflectors, lenses and a factory installed emergency battery backup, the KBL Series makes selecting the ideal solution for your application quick and easy. Lightweight construction and universal mounting make installations near effortless. Ideal for industrial, retail, manufacturing, warehouse, grocery and gymnasium applications, the Cree Lighting KBL Series fixtures offer up to 65% energy savings over traditional light sources.
Also known as: 849665042488, KBL-B-UV-18L-50K-7-UL-10V
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)