Hex Head Cap Screw, 1/2-13 x 2", 316 Stainless Steel

Item #: 1663292

Cat #: 316SSHHCS122

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/2-13 x 2 Inch, 316 Stainless Steel, Partial Thread, QTY 50

Overview

Hex Head Cap Screw, 1/2-13 x 2 Inch, 316 Stainless Steel, Partial Thread, QTY 50
Stanley Sales Company offers a full line of fasteners and other related items.
Also known as: 316SSHHCS122

Specifications

Length: 2 in
Screw Head: Hex
Size: 1/2-13
Material: 316 Stainless Steel
Length: 2 in
Size: 1/2-13
Screw Head: Hex
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)