3l Chandelier Copper Revival

Item #: 166325

Cat #: 31035-777

UPC: 785652310355

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Metropolis; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Wattage: 100 Wtt; Fixture Finish: Copper Revival Arm, Copper Revival Chain, Satin Etched Shade; Mounting: Center Lock-up; Width: 21-1/2 In; Height: 14-3/4 In,136-1/2 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Diffuser Size: 6-3/8 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Chandelier; Metropolis; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Wattage: 100 Wtt; Fixture Finish: Copper Revival Arm, Copper Revival Chain, Satin Etched Shade; Mounting: Center Lock-up; Width: 21-1/2 In; Height: 14-3/4 In,136-1/2 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Diffuser Size: 6-3/8 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter
Also known as: 785652310355, 31035-777

Specifications

Wattage: 100
Material: Steel
Type: Chandelier
Wattage: 100
Type: Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)