2
more

LED Vapor-Tight, 48", 82 Watt, 10000 Lumen, 5000K, 120-277V
Item #: 1663201
Cat #: FEM-L48-10000LM-LPACL-MD-MVOLT-GZ10-50K-
UPC:
Documents & Guides
LED Vapor-Tight, Low-Profile Enclosed and Gasketed, 48 Inch, 82 Watt, 10000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, Acrylic Low Profile Clear Lens, Stainless Steel Latches, Complete Model # FEM-L48-10000LM-LPACL-MD-MVOLT-GZ10-50K-80CRI-STSL
Sign In or Register to view pricing and more.
Overview
LED Vapor-Tight, Low-Profile Enclosed and Gasketed, 48 Inch, 82 Watt, 10000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, Acrylic Low Profile Clear Lens, Stainless Steel Latches, Complete Model # FEM-L48-10000LM-LPACL-MD-MVOLT-GZ10-50K-80CRI-STSL
A general purpose and energy-efficient surface-mounted or suspended LED fixture, suitable for wet, damp and/or cold locations.
Also known as: FEM-L48-10000LM-LPACL-MD-MVOLT-GZ10-50K-
Specifications
Wattage: | 82 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 10000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 82 |
Lumens: | 10000 |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)