This product may not be available in all locations.
Pilot Light, Press to Test, Red Fresnel Lens, 24/28V AC/DC, 30mm
Item #: 16624
Cat #: 9001KT35R31
UPC: 785901036128
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Press to Test, Red Fresnel Lens, 24/28 Volt AC/DC, 30 mm
Overview
Pilot Light, Press to Test, Red Fresnel Lens, 24/28 Volt AC/DC, 30 mm
Also known as: 785901036128, 9001KT35R31
Specifications
Type: | Press to Test, Pilot Light |
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Shape: | Round |
Standards: | California Proposition 65 |
Type: | Press to Test, Pilot Light |
Color: | Red |
Shape: | Round |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)