4 Ft. LED Striplight, 4300L/4000K

Item #: 1662219

Cat #: CSS-L48-4000LM-MVOLT-40K-80CRI

UPC: 193048852622

4 Foot LED Striplight, 35.3 Watt, 120-277V, 4298 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Foot LED Striplight, 35.3 Watt, 120-277V, 4298 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easily mount individually to a ceiling, horizontal and vertical wall, or by continuous row. The size and versatility makes it suitable for tight spaces, task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 193048852622, CSS-L48-4000LM-MVOLT-40K-80CRI

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 4298
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 4298
Length: 4 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)