Cooling Fan Package, Diameter: 6", 115V, 50/60Hz, ABS/Light Gray

Item #: 16622

Cat #: TFP61

UPC: 783510413699

Documents & Guides
Cooling Fan Package, 6 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray ***Exhaust Grill Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cooling Fan Package, 6 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray ***Exhaust Grill Sold Separately***
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510413699, TFP61

Specifications

Material: Composite
Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Diameter: 6 in
Width: 6 in
Special Program: Hoffman On Demand
Material: Composite
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Mounting: Panel
Color: Gray
Diameter: 6 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)