BR 1" Quad Breaker, 4-Pole, (2) 20A, (2) 25A , 120/240V

Item #: 1662164

Cat #: BRD220225

UPC: 786676007214

Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (2) 20A, (2) 25A , 120/240V, 10kAIC, #14-4 AWG Cu/Al at 60 C or 75 C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (2) 20A, (2) 25A , 120/240V, 10kAIC, #14-4 AWG Cu/Al at 60 C or 75 C
Type Br 1-Inch Quad Circuit Breaker, 20A-25A, 120/240V
Also known as: 786676007214, BRD220225

Specifications

Volts AC: 120, 240
Amps: 20, 25
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 20, 25
Family / Style: BR

Customer Reviews

No reviews for this product
(0)