Breaker, Motor Protection, 45A, F Frame, 3P, 600VAC

Item #: 166216

Cat #: 140M-F8E-C45-KY

UPC: 781180064067

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 32 - 45 Amp, F Frame, 3-Pole, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance, Red/Yellow Lockable Knob

Overview

Breaker, Motor Protection, 32 - 45 Amp, F Frame, 3-Pole, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance, Red/Yellow Lockable Knob
Our motor circuit protectors provide short-circuit protection for individual motor loads and are available for a wide range of motor sizes and installation types. They can be combined with our NEMA and IEC motor starters, overload relays, and contactors.
Also known as: 781180064067, 140M-F8E-C45-KY

Specifications

Type: Motor Protector, Rotary Style
Poles: 3
Amps: 45
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Size: F Frame
Amps Range: 32 - 45
Type: Motor Protector, Rotary Style
Amps: 45
Color: Red/Yellow
Family / Style: 140M
Amps Range: 32 - 45
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Size: F Frame

Customer Reviews

No reviews for this product
(0)