65109 MP400PSBU ONLY 6/CS 1/SKU

Item #: 1662142

Cat #: MP400PS/BU-ONLY

UPC: 046135651090

Sign In or Register to view pricing and more.
Documents & Guides
65109 MP400PSBU ONLY 6/CS 1/SKU *Sylvania Part # 65109*

Overview

65109 MP400PSBU ONLY 6/CS 1/SKU *Sylvania Part # 65109*
SYLVANIA METALARC PULSE START lamps combine proven metal halide lamp technology and ignitor technology. The result is a more transparent arc tube over life yielding less color shift and high lumen maintenance.
Also known as: 046135651090, MP400PS/BU-ONLY

Specifications

Wattage: 400
Lumens: 40000
ANSI Code: M155/O
Color Temperature: 3500 (Neutral White)
Light Technology: Metal Halide
Base: Mogul Extended Screw (EX39)
Wattage: 400
ANSI Code: M155/O
Light Technology: Metal Halide
Lumens: 40000
Color Temperature: 3500 (Neutral White)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)