Hex Head Cap Screw, 3/8-16 x 2", 316 Stainless Steel

Item #: 1661950

Cat #: 316SSHHCS382

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 3/8-16 x 2 Inch, 316 Stainless Steel, QTY 100

Overview

Hex Head Cap Screw, 3/8-16 x 2 Inch, 316 Stainless Steel, QTY 100
Stanley Sales Company offers a full line of fasteners and other related items.
Also known as: 316SSHHCS382

Specifications

Length: 2 in
Screw Head: Hex
Size: 3/8-16
Material: 316 Stainless Steel
Length: 2 in
Size: 3/8-16
Screw Head: Hex
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)