Compact Fluorescent Lamp, R40, 23W, 2700K

Item #: 166194

Cat #: 1R4023

UPC: 762148140238

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs
Also known as: 762148140238, 1R4023

Specifications

Lumens: 1000, 1150
Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent
Lumens: 1000, 1150
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Shape: R40 (Blown Reflector)
Color Temperature: 6500 (Daylight)
Wattage: 23
Volts AC: 120
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)