Surge Protection Device, 120/208VAC, 3P Wye, 220VAC, 3P Delta
Item #:
16619
Cat #:
42120-DY3
UPC:
078477846582
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE/Delta, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.
Overview
Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE/Delta, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.
120/208 Volt 3-Phase WYE, 220V 3-Phase Delta Panel Protector, 4-Mode Protection, Compatible with Decora Home Controls
Also known as: 078477846582, 42120-DY3
Specifications
Phase: | 3 |
Volts AC: | 120, 208 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120, 208 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)