Contactor, Definite Purpose, 3P, 50A, 240VAC Coil, 600VAC

Item #: 166185

Cat #: C25FNF350B

UPC: 782113476087

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil, Series: C1

Overview

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil, Series: C1
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113476087, C25FNF350B

Specifications

Phase: 3
Poles: 3
Volts AC Control: 240
Mounting: Surface
Volts AC: 600
Amps: 50
Phase: 3
Volts AC Control: 240
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 50

Customer Reviews

No reviews for this product
(0)