BUSS FUSEBLOCK WAS 2098

Item #: 16617

Cat #: BM6033PQ

UPC: 051712137379

Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A 600V Midget - 13/32" x 1-1/2" 3 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects
Also known as: 051712137379, BM6033PQ

Specifications

Family / Style: BM
Poles: 3
Type: Fuse Block, Type M
Mounting: Pressure Plate
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Family / Style: BM
Type: Fuse Block, Type M
Amps: 30
Class: CC
Poles: 3
Mounting: Pressure Plate
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)