10A19/LED/930/120V/ND/4PK

Item #: 1661366

Cat #: S28561

UPC: 045923285615

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; Frosted; 3000K; Medium Base; 120 Volt; 4-pack

Overview

10 Watt; A19 LED; Frosted; 3000K; Medium Base; 120 Volt; 4-pack
Satco's S28561 10-watt Frosted LED bulb offers warm white light and a 220 degree beam spread. Illuminate living rooms, dining rooms, hallways, and office spaces with this sleek, energy efficient lamp. Available in a 4-pack, this lamp delivers 15,000 hours of illumination.
Also known as: 045923285615, S28561

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Material: Plastic
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 90+
Light Technology: LED
Wattage: 10
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: No

Customer Reviews

No reviews for this product
(0)