Terminal Block, Grounding, Green/Yellow, Mini Rail, 6mm

Item #: 16612

Cat #: 1492-LMG3

UPC: 662073056669

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Mini Rail Mount, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package

Overview

Terminal Block, Grounding, Mini Rail Mount, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
Also known as: 662073056669, 1492-LMG3

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 8
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)