Seismic Cabinet 19in 44RU

Item #: 1661153

Cat #: ENC21712S

UPC: 783510142469

Sign In or Register to view pricing and more.
Documents & Guides
HOF ENC21712S SEISMIC CABINET

Overview

HOF ENC21712S SEISMIC CABINET
Also known as: 783510142469, ENC21712S

Specifications

Height: 84 in
Color: Black
Material: Steel
Depth: 47.240 in
Width: 27.570 in
Height: 84 in
Material: Steel
Width: 27.570 in
Color: Black
Depth: 47.240 in

Customer Reviews

No reviews for this product
(0)