POTTED 3PH 6KVA

Item #: 166110

Cat #: P006QKKF

UPC: 803423050689

Sign In or Register to view pricing and more.
HPS P006QKKF POTTED 3PH 6KVA

Overview

HPS P006QKKF POTTED 3PH 6KVA
Also known as: 803423050689, P006QKKF

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Wattage: 6
Secondary Voltage: 277/480Y
Primary Voltage: 480/600
Volt Amps: 6kVA
Wattage: 6
Primary Voltage: 480/600
Type: Dry Type Transformer
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)