Cable Tray, 2" Deep, 4" Wide, 10' Long

Item #: 166088

Cat #: CF54/100EZ

UPC: 800388000254

Documents & Guides
Cable Tray, 2" Depth x 4" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray, 2" Depth x 4" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388000254, CF54/100EZ, wire trough, Wire basket

Specifications

Height: 2 in
Width: 4 in
Material: Steel
Length: 10 ft
Height: 2 in
Material: Steel
Width: 4 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)