High Performance PVC Film, 4.330" x 984' Ribbon

Item #: 1660694

Cat #: LPR03PR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
High Performance PVC Film, 4.330 Inch x 984 Foot Ribbon

Overview

High Performance PVC Film, 4.330 Inch x 984 Foot Ribbon
We offer a full line of fasteners and other related items in zinc, hdg , stainless steel and silicon bronze. Metric and Buy American compliant items are available upon request as well as other non-standard items that you might require. 
Also known as: LPR03PR

Specifications

Width: 4.330 in
Material: PVC
Length: 984 ft
Width: 4.330 in
Length: 984 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)