Cooling Fan, Size: 6", NEMA 12, 230VAC, 50/60hz, Non-Metallic

Item #: 16604

Cat #: TFP62UL12

UPC: 783510426699

Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan, Size: 6 Inch, NEMA 12, 230VAC, 50/60hz, Non-Metallic

Overview

Cooling Fan, Size: 6 Inch, NEMA 12, 230VAC, 50/60hz, Non-Metallic
Also known as: 783510426699, TFP62UL12

Specifications

Material: Composite
IP/NEMA Rating: NEMA 1
Diameter: 6 in
Material: Composite
Diameter: 6 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)