This product has been discontinued.

Surge Protection Device, 277/480VAC, 3P Wye or Delta. NEMA 3R
Item #: 16602
Cat #: 32277-DY3
UPC: 078477846599
Documents & Guides
Surge Protection Panel, 277/480 Volt, 220/380 Volt, 480 Volt 3-Phase WYE or Delta, Decora Home Control & X10 Compatible, NEMA 3R Enclosure, UL 1449 3rd Edition, Type 2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surge Protection Panel, 277/480 Volt, 220/380 Volt, 480 Volt 3-Phase WYE or Delta, Decora Home Control & X10 Compatible, NEMA 3R Enclosure, UL 1449 3rd Edition, Type 2
277/480 Volt, 220/380 Volt, 480 Volt 3-Phase Wye Or Delta, Surge Panel, DHC and X10 Compatible, 80Ka L-N Max Surge Current
Also known as: 078477846599, 32277-DY3
Specifications
Phase: | 3 |
Volts AC: | 480, 277 |
Type: | Surge Protection Device |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Type: | Surge Protection Device |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 480, 277 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)