1XLE, Power Supply, 480W, 48VDC, 10A, Switched Mode, 120% power Boost

Item #: 1660110

Cat #: 1606-XLE480FP

UPC: 885630510743

Sign In or Register to view pricing and more.
Documents & Guides
XLE, Essential Power Supply, 480Watt, 48 Volt DC, 10 Amp, Switched Mode, 120% power Boost

Overview

XLE, Essential Power Supply, 480Watt, 48 Volt DC, 10 Amp, Switched Mode, 120% power Boost
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE480FP from Rockwell Automation® is a 10 A essential power supply. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630510743, 1606-XLE480FP

Specifications

Amps: 10
Volts DC: 48
Type: Power Supply
Wattage: 480
Amps: 10
Type: Power Supply
Volts DC: 48
Wattage: 480

Customer Reviews

No reviews for this product
(0)