This product may not be available in all locations.
![Selector Switch, 2-Position, Black, 10A, 600VAC, Maintained, 1NO/NC Selector Switch, 2-Position, Black, 10A, 600VAC, Maintained, 1NO/NC](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016233pfiletyperendition4000png.jpg?i=50949AF2-2497-4C21-A393-AD6520A2FFB8&f=420)
Selector Switch, 2-Position, Black, 10A, 600VAC, Maintained, 1NO/NC
Item #: 16600
Cat #: 9001SKS11BH13
UPC: 785901043393
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, 10 Amp, 600 Volt AC, Maintained, 1 Normally Open, Normally Closed, Contacts, Non-Metallic, 30 mm, NEMA 4/4X/13
Overview
Selector Switch, 2 Position, Black Knob, 10 Amp, 600 Volt AC, Maintained, 1 Normally Open, Normally Closed, Contacts, Non-Metallic, 30 mm, NEMA 4/4X/13
This Harmony 9001SK, black selector switch with E cam has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel and uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901043393, 9001SKS11BH13
Specifications
Mounting: | Panel |
Amps: | 10 |
Size: | 30 mm |
Type: | 2 Position, NO/NC, Selector Switch |
Color: | Black |
Material: | Plastic |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | 2 Position, NO/NC, Selector Switch |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)