Hard Hat with Weight Balancing Arc Flash Faceshield

Item #: 1659786

Cat #: AS1000HAT-SPL

UPC:

Documents & Guides
Weight Balancing System (WBS) PrismShield® full color spectrum technology supported by a full frame support 10 cal/cm2 ATPV rating when used with the included chin cup 7.5" x 20" viewing area .06" thick Absorbs >99.9% of harmful UV radiation Resistant to fogging Shield meets current ANSI Z87.7 and tested ASTM F2178 specifications AS1000 with SA79R front brim hard hat.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weight Balancing System (WBS) PrismShield® full color spectrum technology supported by a full frame support 10 cal/cm2 ATPV rating when used with the included chin cup 7.5" x 20" viewing area .06" thick Absorbs >99.9% of harmful UV radiation Resistant to fogging Shield meets current ANSI Z87.7 and tested ASTM F2178 specifications AS1000 with SA79R front brim hard hat.
Also known as: AS1000HAT-SPL

Specifications

Type: Arc Flash, 10 Cal, Arc Flash Face Shield
Color: Orange
Type: Arc Flash, 10 Cal, Arc Flash Face Shield
Color: Orange

Customer Reviews

No reviews for this product
(0)