Instrument Stand, Triple Column, 54" Height, Steel/Galvanized

Item #: 1659450

Cat #: TLIS2FS3GV-54-8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrument Stand, Triple Column, 2 Inch Pipe Diameter, 54 Inch Height, 8 x 8 Inch Base, Steel/Galvanized

Overview

Instrument Stand, Triple Column, 2 Inch Pipe Diameter, 54 Inch Height, 8 x 8 Inch Base, Steel/Galvanized
TechLine Mfg. stands are fabricated from 2” Schedule 40 pipe and utilize a flat cap design. Standard stock stands have an 8”x 8” x 3/8” base plate, and a variety of sizes and thicknesses are available upon request. Gussets can also be added upon request for additional support. TechLine Mfg. offers Hot Dipped Galvanized Carbon Steel meeting ASTM A123/89 requirements as a standard. Optional coatings available upon request. Hot Dipped Galvanized stands come standard with weep holes and an open base to allow for drainage.
Also known as: TLIS2FS3GV-54-8

Specifications

Material: Steel
Height: 54 in
Finish: Galvanized
Material: Steel
Finish: Galvanized
Height: 54 in

Customer Reviews

No reviews for this product
(0)