This product may not be available in all locations.
1
more
![Circuit breaker, PowerPacT Q, 225A, 3 pole, 240VAC, 25kA, lugs, thermal magnetic, 80% Circuit breaker, PowerPacT Q, 225A, 3 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%](https://rexel-cdn.com/products/pdocrefqdl32225da19pfiletyperendition4000png.jpg?i=A1F3C71B-0E4F-4A2D-96D7-541D05767C38&f=420)
Circuit breaker, PowerPacT Q, 225A, 3 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%
Item #: 165937
Cat #: QDL32225
UPC: 785901672470
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT Q, 225A, 3 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%
Overview
Circuit breaker, PowerPacT Q, 225A, 3 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 225A, 3 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901672470, QDL32225
Specifications
Poles: | 3 |
Amps: | 225 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)